Motion
10UCFN2A28.A_F

FALK
10UCFN2A28.A_F

28:1 Reduction, 28:1 Ratio, Motor Adapter Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #01647045
MFR #10UCFN2A28.A_F
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A28.A_F

28:1 Reduction, 28:1 Ratio, Motor Adapter Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #01647045
MFR #10UCFN2A28.A_F

Mfr description
10UCFN2A28.A F ULTRAMITE 29.99:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in, 34.93 mm
  • Maximum Output Torque
    321.99 N-m;2850
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • Output Size
    1.3750 in
  • Ratio
    28:1
  • Service Factor
    1.0
  • Shaft Length
    69.85 mm;2.7500 in
  • Weight
    34.019 kg, 75 lb

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    10UCFN2A28.A_F
  • Max Input Horsepower
    2.8 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Helical
  • Reduction
    28:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    2850 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)