Motion
10UCFN2A28.N

FALK
10UCFN2A28.N

28:1 Ratio, Inline Adapter Input Type
MI ITEM #01647047
MFR #10UCFN2A28.N
List Price$19,499.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A28.N

28:1 Ratio, Inline Adapter Input Type
MI ITEM #01647047
MFR #10UCFN2A28.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,499.31/each for your price

Overview

Mfr description
10UCFN2A28.N ULTRAMITE 29.99:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    28:1
  • Actual Ratio
    28.00:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    63 rpm
  • Max Input Horsepower
    0.75 hp
  • Nominal Ratio
    28:1
  • Series
    Series 612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text