Motion
10UCFN2A32.A_D

FALK
10UCFN2A32.A_D

30.76:1 Ratio, Motor Adapter Input Type
MI ITEM #01647049
MFR #10UCFN2A32.A_D
List Price$19,207.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A32.A_D

30.76:1 Ratio, Motor Adapter Input Type
MI ITEM #01647049
MFR #10UCFN2A32.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,207.78/each for your price

Overview

Mfr description
10UCFN2A32.A D ULTRAMITE 30.76:1

Specifications

  • Reducer Type
    Inline Planetary
  • Ratio
    30.76:1
  • Actual Ratio
    30.45:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    G32
  • Maximum Output RPM
    58 rpm
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Nominal Ratio
    30:1
  • Series
    Series 15 IN
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text