Motion
10UCFN2A32.A_E

FALK
10UCFN2A32.A_E

32:1 Ratio, Motor Adapter Input Type
MI ITEM #01647050
MFR #10UCFN2A32.A_E
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A32.A_E

32:1 Ratio, Motor Adapter Input Type
MI ITEM #01647050
MFR #10UCFN2A32.A_E

Mfr description
10UCFN2A32.A E ULTRAMITE 30.76:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Case Size
    10
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.2500 in
  • Ratio
    32:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)