Overview
Mfr description
10UCFN2A32.A F ULTRAMITE 30.76:1
Specifications
- Reducer TypeConcentric
- Ratio32:1
- Actual Ratio32.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Nominal Ratio32:1
- SeriesSeries 15 IN
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data