Motion
10UCFN2A32.N

FALK
10UCFN2A32.N

32:1 Ratio, Inline Adapter Input Type
MI ITEM #01647053
MFR #10UCFN2A32.N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A32.N

32:1 Ratio, Inline Adapter Input Type
MI ITEM #01647053
MFR #10UCFN2A32.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,123.29/each

Specifications

Dimensions

  • Maximum Output RPM
    54.7 rpm
  • NEMA / IEC Frame Size
    56C
  • Ratio
    32:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.33 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp

Overview

Mfr description
10UCFN2A32.N ULTRAMITE 30.76:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought