Motion
10UCFN2A36.A_D

FALK
10UCFN2A36.A_D

3:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647055
MFR #10UCFN2A36.A_D
List Price$19,207.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A36.A_D

3:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647055
MFR #10UCFN2A36.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,207.78/each for your price

Overview

Mfr description
10UCFN2A36.A D ULTRAMITE 35.44:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    3.06:1
  • Ratio
    3:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    1750
  • Max Input Horsepower
    15 hp
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    1750 in-lb
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text