Motion
10UCFN2A36.A_F

FALK
10UCFN2A36.A_F

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01647057
MFR #10UCFN2A36.A_F
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A36.A_F

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01647057
MFR #10UCFN2A36.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A36.A F ULTRAMITE 35.44:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    36.00:1
  • Ratio
    36:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    36:1
  • NEMA / IEC Frame Size
    56C
  • Center Distance
    1.0000 in, 25.40 mm
  • Case Size
    10
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    11.3 N-m;100
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 612
  • Nominal Ratio
    36:1
  • Output Bore Type
    Keyed Hollow Bore
  • Shaft Length
    25.40 mm;1.0000 in
  • Torque Rating (in-lb)
    100 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text