Motion
10UCFN2A40.A_D

FALK
10UCFN2A40.A_D

5:1 Ratio, Hollow Bore Input Type
MI ITEM #01647061
MFR #10UCFN2A40.A_D
List Price$19,207.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A40.A_D

5:1 Ratio, Hollow Bore Input Type
MI ITEM #01647061
MFR #10UCFN2A40.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,207.78/each for your price

Overview

Mfr description
10UCFN2A40.A D ULTRAMITE 37.06:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    5:1
  • Actual Ratio
    4.71:1
  • Input Type
    Hollow Bore
  • Maximum Output Torque
    1000 N-m;8850
  • Max Input Horsepower
    0.75 kW;1 hp
  • Nominal Ratio
    5:1
  • Series
    Series 612
  • Output Bore Type
    Keyed Hollow Bore
  • Manufacturer Catalog Number
    10UCFN2A40.A_D
  • Torque Rating (in-lb)
    8850 in-lb
  • Output Size
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought