Motion
10UCFN2A40.A_E

FALK
10UCFN2A40.A_E

40:1 Reduction, 40:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01647062
MFR #10UCFN2A40.A_E
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A40.A_E

40:1 Reduction, 40:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01647062
MFR #10UCFN2A40.A_E

Mfr description
10UCFN2A40.A E ULTRAMITE 37.06:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    226 N-m;2000
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    40:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Planetary
  • Reduction
    40:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    2000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)