Motion
10UCFN2A40.A_F

FALK
10UCFN2A40.A_F

5:1 Ratio, Motor Adapter Input Type
Mi Item #01647063
MFR #10UCFN2A40.A_F
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A40.A_F

5:1 Ratio, Motor Adapter Input Type
Mi Item #01647063
MFR #10UCFN2A40.A_F

Mfr description
10UCFN2A40.A F ULTRAMITE 37.06:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Maximum Output RPM
    370 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    40:1
  • Weight
    12.5 kg, 27.5 lb

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1112 N, 250 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.75 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)