Specifications
Dimensions
- NEMA / IEC Frame Size143T
- Output Size1.0000 in
- Ratio40:1
Details
- Input TypeInline Adapter
- Reducer TypeHelical
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)