Motion
10UCFN2A45.A_D

FALK
10UCFN2A45.A_D

45:1 Reduction, 45:1 Ratio, Motor Adapter Input Type, Foot Mount
Mi Item #01647067
MFR #10UCFN2A45.A_D
Price$19,822.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A45.A_D

45:1 Reduction, 45:1 Ratio, Motor Adapter Input Type, Foot Mount
Mi Item #01647067
MFR #10UCFN2A45.A_D

Mfr description
10UCFN2A45.A D ULTRAMITE 42.70:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,822.44/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    38.9 rpm
  • Maximum Output Torque
    2225
  • Ratio
    45:1

Details

  • Input Style
    Shaft
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    10UCFN2A45.A_D
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    225 lbf
  • Reducer Type
    Inline
  • Reduction
    45:1
  • Series
    UCF
  • Torque Rating (in-lb)
    2225 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)