Motion
10UCFN2A45.A_E

FALK
10UCFN2A45.A_E

45:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
MI ITEM #01647068
MFR #10UCFN2A45.A_E
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A45.A_E

45:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
MI ITEM #01647068
MFR #10UCFN2A45.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A45.A E ULTRAMITE 42.70:1

Specifications

  • Reducer Type
    Concentric Helical
  • Ratio
    45:1
  • Actual Ratio
    44.98:1
  • Input Type
    Motor Adapter
  • Input Size
    2.1250 in
  • Case Size
    10UCF
  • Max Input Horsepower
    103 hp
  • Overhung Load Capacity
    197945.0 N, 44500.0 lbf
  • Series
    UltraMax
  • Thermal Horsepower Rating
    103.0 hp
  • Output Size
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text