Motion
10UCFN2A45.N

FALK
10UCFN2A45.N

45:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #01647071
MFR #10UCFN2A45.N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A45.N

45:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #01647071
MFR #10UCFN2A45.N

Mfr description
10UCFN2A45.N ULTRAMITE 42.70:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,123.29/each

Specifications

Dimensions

  • Maximum Output RPM
    39 rpm
  • Maximum Output Torque
    135.58 N-m;1200
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    45:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    3892.19 N, 875 lbf
  • Reducer Type
    Planetary
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)