Motion
10UCFN2A50.A_D

FALK
10UCFN2A50.A_D

50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #01647073
MFR #10UCFN2A50.A_D
Price$19,822.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A50.A_D

50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #01647073
MFR #10UCFN2A50.A_D

Mfr description
10UCFN2A50.A D ULTRAMITE 47.93:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,822.44/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    35 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    50:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1000.89 N, 225 lbf
  • Reducer Type
    Concentric
  • Series
    Series 15
  • Thermal Horsepower Rating
    0.75 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)