Motion
10UCFN2A50.A_E

FALK
10UCFN2A50.A_E

50:1 Ratio, Motor Adapter Input Type
Mi Item #01647074
MFR #10UCFN2A50.A_E
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A50.A_E

50:1 Ratio, Motor Adapter Input Type
Mi Item #01647074
MFR #10UCFN2A50.A_E

Mfr description
10UCFN2A50.A E ULTRAMITE 47.93:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Bore Diameter
    1.9685 in, 50 mm
  • Maximum Output Torque
    1000 N-m;8850
  • NEMA / IEC Frame Size
    56C
  • Output Size
    50 mm
  • Ratio
    50:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    8850 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)