Motion
10UCFN2A50.N

FALK
10UCFN2A50.N

50:1 Reduction, 50:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #01647077
MFR #10UCFN2A50.N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A50.N

50:1 Reduction, 50:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #01647077
MFR #10UCFN2A50.N

Mfr description
10UCFN2A50.N ULTRAMITE 47.93:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,123.29/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    2500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    50:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    2250 lbf
  • Reducer Type
    Planetary
  • Reduction
    50:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    2500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)