Overview
Mfr description
10UCFN2A56.A C ULTRAMITE 51.49:1
Specifications
- Reducer TypeConcentric
- Ratio56:1
- Actual Ratio56.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Case Size10
- Nominal Ratio56:1
- SeriesUltraMax
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data