Motion
10UCFN2A56.A_D

FALK
10UCFN2A56.A_D

56:1 Reduction, 56:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
Mi Item #01647079
MFR #10UCFN2A56.A_D
Price$19,822.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A56.A_D

56:1 Reduction, 56:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
Mi Item #01647079
MFR #10UCFN2A56.A_D

Mfr description
10UCFN2A56.A D ULTRAMITE 51.49:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,822.44/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    31 rpm
  • Maximum Output Torque
    339 N-m;3000
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Reduction
    56:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    3000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)