Motion
10UCFN2A56.A_E

FALK
10UCFN2A56.A_E

5:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size
Mi Item #01647080
MFR #10UCFN2A56.A_E
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A56.A_E

5:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size
Mi Item #01647080
MFR #10UCFN2A56.A_E

Mfr description
10UCFN2A56.A E ULTRAMITE 51.49:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Case Size
    050
  • Input Size
    0.5000 in
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    150
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.5000 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.5 hp
  • Torque Rating (in-lb)
    150 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)