Motion
10UCFN2A63.A_C

FALK
10UCFN2A63.A_C

63:1 Ratio, Motor Adapter Input Type
Mi Item #01647084
MFR #10UCFN2A63.A_C
Price$19,822.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A63.A_C

63:1 Ratio, Motor Adapter Input Type
Mi Item #01647084
MFR #10UCFN2A63.A_C

Mfr description
10UCFN2A63.A C ULTRAMITE 57.75:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,822.44/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    28 rpm
  • Ratio
    63:1

Details

  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    10UCFN2A63.A_C
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)