Motion
10UCFN2A63.A_D

FALK
10UCFN2A63.A_D

63:1 Ratio, Motor Adapter Input Type
Mi Item #01647085
MFR #10UCFN2A63.A_D
Price$19,822.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A63.A_D

63:1 Ratio, Motor Adapter Input Type
Mi Item #01647085
MFR #10UCFN2A63.A_D

Mfr description
10UCFN2A63.A D ULTRAMITE 57.75:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,822.44/each

Specifications

Dimensions

  • Case Size
    063
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    63:1
  • Service Factor
    1.4

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    3 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)