Motion
10UCFN2A63.A_E

FALK
10UCFN2A63.A_E

63:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01647086
MFR #10UCFN2A63.A_E
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A63.A_E

63:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01647086
MFR #10UCFN2A63.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A63.A E ULTRAMITE 57.75:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    63:1
  • Actual Ratio
    63.00:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.5000 in
  • NEMA / IEC Frame Size
    143T
  • Housing Material
    Cast Iron
  • Nominal Ratio
    63:1
  • Series
    Series 612
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text