Overview
Mfr description
10UCFN2A71.A C ULTRAMITE 62.05:1
Specifications
- Reducer TypeConcentric
- Ratio71:1
- Actual Ratio71.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size210
- Nominal Ratio71:1
- SeriesUCF
- Output Size2.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data