Overview
Mfr description
10UCFN2A71.A D ULTRAMITE 62.05:1
Specifications
- Reducer TypeConcentric
- Ratio71:1
- Actual Ratio71.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Case Size050
- Nominal Ratio71:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data