Motion
10UCFN2A71.A_E

FALK
10UCFN2A71.A_E

7.5:1 Ratio, Motor Adapter Input Type, 15.88 mm, 0.6250 in Output Shaft Diameter
MI ITEM #01647092
MFR #10UCFN2A71.A_E
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A71.A_E

7.5:1 Ratio, Motor Adapter Input Type, 15.88 mm, 0.6250 in Output Shaft Diameter
MI ITEM #01647092
MFR #10UCFN2A71.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A71.A E ULTRAMITE 62.05:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    7.33:1
  • Ratio
    7.5:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    239 rpm
  • Maximum Output Torque
    44.63 N-m;395
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    7.5:1
  • Torque Rating (in-lb)
    395 in-lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text