Motion
10UCFN2A71.N

FALK
10UCFN2A71.N

71:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647095
MFR #10UCFN2A71.N
List Price$19,499.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A71.N

71:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647095
MFR #10UCFN2A71.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,499.31/each for your price

Overview

Mfr description
10UCFN2A71.N ULTRAMITE 62.05:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    71:1
  • Actual Ratio
    71.00:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    71:1
  • Series
    Series 612
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text