Motion
10UCFN3A56.A_D

FALK
10UCFN3A56.A_D

5:1 Ratio, Motor Adapter Input Type, 25 mm, 1.0000 in Output Shaft Diameter
Mi Item #01647097
MFR #10UCFN3A56.A_D
Price$25,023.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A56.A_D

5:1 Ratio, Motor Adapter Input Type, 25 mm, 1.0000 in Output Shaft Diameter
Mi Item #01647097
MFR #10UCFN3A56.A_D

Mfr description
10UCFN3A56.A D ULTRAMITE 60.23:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,023.61/each

Specifications

Dimensions

  • Case Size
    050
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25 mm
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)