Motion
10UCFN3A56.A_E

FALK
10UCFN3A56.A_E

5:1 Ratio, Motor Adapter Input Type
MI ITEM #01647098
MFR #10UCFN3A56.A_E
Price$26,158.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A56.A_E

5:1 Ratio, Motor Adapter Input Type
MI ITEM #01647098
MFR #10UCFN3A56.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,158.52/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    150
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 612
  • Torque Rating (in-lb)
    150 in-lb

Overview

Mfr description
10UCFN3A56.A E ULTRAMITE 60.23:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought