Motion
10UCFN3A63.A_D

FALK
10UCFN3A63.A_D

60:1 Reduction, 60:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #01647103
MFR #10UCFN3A63.A_D
Price$25,023.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A63.A_D

60:1 Reduction, 60:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #01647103
MFR #10UCFN3A63.A_D

Mfr description
10UCFN3A63.A D ULTRAMITE 66.93:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,023.61/each

Specifications

Dimensions

  • Maximum Output Torque
    197.72 N-m;1750
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    63:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.37 kW;0.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Inline
  • Reduction
    60:1
  • Series
    10UCFN
  • Torque Rating (in-lb)
    1750 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)