Overview
Mfr description
10UCFN3A71.A C ULTRAMITE 71.17:1
Specifications
- Reducer TypeConcentric
- Ratio71:1
- Actual Ratio71.00:1
- Input TypeC-Face
- Output Shaft Diameter1.2500 in
- NEMA / IEC Frame Size140TC
- Nominal Ratio71:1
- SeriesUltraMax
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data