Motion
10UCFN3A71.A_E

FALK
10UCFN3A71.A_E

7.5:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
Mi Item #01647110
MFR #10UCFN3A71.A_E
Price$26,158.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A71.A_E

7.5:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
Mi Item #01647110
MFR #10UCFN3A71.A_E

Mfr description
10UCFN3A71.A E ULTRAMITE 71.17:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,158.52/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • Output Size
    1.5000 in
  • Ratio
    71:1

Details

  • Input Type
    Motor Adapter
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)