Motion
10UCFN3A71.N

FALK
10UCFN3A71.N

75:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #01647113
MFR #10UCFN3A71.N
Price$25,326.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A71.N

75:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #01647113
MFR #10UCFN3A71.N

Mfr description
10UCFN3A71.N ULTRAMITE 71.17:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,326.69/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    239 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    71:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)