Motion
10UCFN3A80.A_D

FALK
10UCFN3A80.A_D

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01647115
MFR #10UCFN3A80.A_D
List Price$24,247.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A80.A_D

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01647115
MFR #10UCFN3A80.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,247.68/each for your price

Overview

Mfr description
10UCFN3A80.A D ULTRAMITE 79.08:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    10
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    5200
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    5200 in-lb
  • Output Size
    1.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text