1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
10UCFN3A80.A_E
79.08:1 Ratio, Motor Adapter Input Type
MI ITEM #
01647116
MFR #
10UCFN3A80.A_E
Price
$26,158.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 10UCFN3A80.A_E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
10UCFN3A80.A_E
79.08:1 Ratio, Motor Adapter Input Type
MI ITEM #
01647116
MFR #
10UCFN3A80.A_E
Mfr description
10UCFN3A80.A E ULTRAMITE 79.08:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26,158
.52
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
143T/145T
Ratio
80:1
Details
Input Type
Motor Adapter
Max Input Horsepower
1.5 hp
Reducer Type
Concentric
Series
Series 15
Thermal Horsepower Rating
10 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items