Motion
10UCFN3A80.N

FALK
10UCFN3A80.N

80:1 Ratio, C-Face Input Type
Mi Item #01647119
MFR #10UCFN3A80.N
Price$25,326.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A80.N

80:1 Ratio, C-Face Input Type
Mi Item #01647119
MFR #10UCFN3A80.N

Mfr description
10UCFN3A80.N ULTRAMITE 79.08:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,326.69/each

Specifications

Dimensions

  • Case Size
    10
  • NEMA / IEC Frame Size
    180
  • Ratio
    80:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Helical
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)