Overview
Mfr description
10UCFN3A90.A C ULTRAMITE 95.44:1
Specifications
- Reducer TypeInline Planetary
- Ratio90:1
- Actual Ratio90.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size145TC
- Nominal Ratio90:1
- SeriesSeries 612
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data