Overview
Mfr description
10UCFN3A90.A D ULTRAMITE 95.44:1
Specifications
- Reducer TypePlanetary
- Ratio90:1
- Actual Ratio90.56:1
- Input TypeC-Face
- NEMA / IEC Frame Size180
- Nominal Ratio90:1
- SeriesUCF
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data