Motion
10UCFN3A100A_C

FALK
10UCFN3A100A_C

100:1 Reduction, 100:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter, Any Mounting Direction
Mi Item #01647126
MFR #10UCFN3A100A_C
Price$25,023.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A100A_C

100:1 Reduction, 100:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter, Any Mounting Direction
Mi Item #01647126
MFR #10UCFN3A100A_C

Mfr description
10UCFN3A100A C ULTRAMITE 110.0:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,023.61/each

Specifications

Dimensions

  • Maximum Output RPM
    17.5 rpm
  • Maximum Output Torque
    5200
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    100:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    10UCFN3A100A_C
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Planetary
  • Reduction
    100:1
  • Series
    Series 15
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    5200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)