Motion
10UCFN3A112A_C

FALK
10UCFN3A112A_C

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01647132
MFR #10UCFN3A112A_C
List Price$24,247.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A112A_C

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01647132
MFR #10UCFN3A112A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,247.68/each for your price

Overview

Mfr description
10UCFN3A112A C ULTRAMITE 112.8:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    110
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    3500
  • Max Input Horsepower
    10 hp
  • Series
    Series 2000
  • Nominal Ratio
    10:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    3500 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought