Motion
10UCFN3A112A_D

FALK
10UCFN3A112A_D

10:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647133
MFR #10UCFN3A112A_D
List Price$24,247.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A112A_D

10:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647133
MFR #10UCFN3A112A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,247.68/each for your price

Overview

Mfr description
10UCFN3A112A D ULTRAMITE 112.8:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    10:1
  • Actual Ratio
    10.12:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    175 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    10:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text