Motion
10UCFN3A112N

FALK
10UCFN3A112N

11.2:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647137
MFR #10UCFN3A112N
List Price$24,541.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A112N

11.2:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647137
MFR #10UCFN3A112N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,541.36/each for your price

Overview

Mfr description
10UCFN3A112N ULTRAMITE 112.8:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    11.2:1
  • Actual Ratio
    11.2:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T, 184T
  • Case Size
    10
  • Nominal Ratio
    11.2:1
  • Series
    UltraMax
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text