Specifications
Dimensions
- Input Size1.3750 in
- NEMA / IEC Frame Size140
- Output Size2.1250 in
- Ratio140:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number10UCFN3A140A_C
- Reducer TypeConcentric
- SeriesUCFN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)