Motion
10UCFN3A140N

FALK
10UCFN3A140N

140:1 Reduction, 140:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01647149
MFR #10UCFN3A140N
Price$25,326.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A140N

140:1 Reduction, 140:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01647149
MFR #10UCFN3A140N

Mfr description
10UCFN3A140N ULTRAMITE 135.9:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,326.69/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    12.5 rpm
  • Maximum Output Torque
    3500
  • NEMA / IEC Frame Size
    140
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    140:1
  • Service Factor
    1.0

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    10UCFN3A140N
  • Max Input Horsepower
    0.75 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Reduction
    140:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    3500 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)