Specifications
Dimensions
- Ratio160:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number10UCFN3A160N
- Reducer TypeConcentric
- Reduction160:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)