Motion
10UCFN3A180N

FALK
10UCFN3A180N

180:1 Reduction, 180:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647161
MFR #10UCFN3A180N
List Price$24,541.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A180N

180:1 Reduction, 180:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #01647161
MFR #10UCFN3A180N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,541.36/each for your price

Overview

Mfr description
10UCFN3A180N ULTRAMITE 175.7:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    180.1:1
  • Ratio
    180:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Reduction
    180:1
  • NEMA / IEC Frame Size
    143T, 145T
  • Maximum Output RPM
    9.7 rpm
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    2250 lbf
  • Series
    Series 612
  • Nominal Ratio
    180:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought