Motion
10UCFN3A200N

FALK
10UCFN3A200N

20:1 Reduction, 20:1 Ratio, Inline Adapter Input Type
Mi Item #01647167
MFR #10UCFN3A200N
Price$25,326.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A200N

20:1 Reduction, 20:1 Ratio, Inline Adapter Input Type
Mi Item #01647167
MFR #10UCFN3A200N

Mfr description
10UCFN3A200N ULTRAMITE 188.8:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,326.69/each

Specifications

Dimensions

  • Maximum Output RPM
    86 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    200:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Reduction
    20:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)