Motion
10UCFN3A225N

FALK
10UCFN3A225N

20:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #01647173
MFR #10UCFN3A225N
Price$25,326.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A225N

20:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #01647173
MFR #10UCFN3A225N

Mfr description
10UCFN3A225N ULTRAMITE 211.8:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,326.69/each

Specifications

Dimensions

  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    1100
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    225:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 612
  • Torque Rating (in-lb)
    1100 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)