Motion
10UCFN3A250N

FALK
10UCFN3A250N

25:1 Ratio, Inline Adapter Input Type
Mi Item #01647179
MFR #10UCFN3A250N
Price$25,326.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN3A250N

25:1 Ratio, Inline Adapter Input Type
Mi Item #01647179
MFR #10UCFN3A250N

Mfr description
10UCFN3A250N ULTRAMITE 227.5:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,326.69/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    250
  • Output Size
    2.3750 in
  • Ratio
    250:1

Details

  • Input Type
    Inline Adapter
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)